Add More Items
View All Quick Selects
Below you can add an image for 'insulation tester' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Liquid Tight Flexible Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 4-1/2 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 525 LB/100
Total Availability: In Stock
Check local availability
Book Price
$159,624.90
Per 100
Liquid Tight Ground 45°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 2.56 LB/Ea
$44,986.74
Liquid Tight Flexible 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 33.13 LB/100
$6,325.33
Klein Tools' Interchangeable Insulated Screwdriver Set Includes An Insulated Handle and 5 Interchangeable Insulated Blades For Quick Changes On The Job. The Auto-Eject Mechanism Works With Just A Twist, Allowing You to Change or Flip Blades Simply and Easily. A Bright Orange Coating Of Insulation Protects From Electrical Shock, As Well As Being Flame and Impact Resistant. Klein Insulated Tools Exceed The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official 1000-Volt Rating Sym
Available now at Rock Hill: In Stock
Rock Hill Availability: In Stock
$55.54
Each
The Klein Tools 600 Amp Ac Digital Clamp Meter With Temperature Features Work Lights That Can Help Illuminate Dark Spaces. This Meter Is Especially Great For Hvac Applications, Because It Measures Frequency and Capacitance. It Also Features An Automatic Shut-Off That Helps Extend Battery Life.
Total Availability:
Total Availability: Out of Stock
$61.52
This item is no longer available. Click to view alternate items.
Control Transformer, 120 X 240 V, 24 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$151.25
Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 LB
$557.91
Non-Insl Alligator Clip, 2PK
$2.90
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$77.10
1-1/2" THRD W/ 14-4 Al GRND Lug & Insl THRT
$16.28
2" THRD W/ 14-4 Al GRND Lug & Insl THRT
$21.25
2-1/2" THRD W/ 14-2/0 Al GRND Lug & Insl THRT
$47.35
3" THRD W/ 14-2/0 Al GRND Lug & Insl THRT
$59.39
4" THRD W/ 14-2/0 Al GRND Lug & Insl THRT
$83.09
1" THRD W/ 14-4 Al GRND Lug & Insl THRT
$9.91
1/2" THRD W/ 14-4 Al GRND Lug & Insl THRT
$7.56
3/4" THRD W/ 14-4 Al GRND Lug & Insl THRT
$8.38
The Klein Tools' Slim-Tip Insulated Screwdrivers In This Screwdriver Set Have Slim Profile Tips That Allow For Greater Access Into Terminal Blocks, Slim-Style Breakers, or Other Tight Spaces Near Energized Sources. A Bright Orange Coating Of Insulation Protects From Electrical Shock, Is Flame and Impact Resistant, and Sits Flush With The Tip Helping to Reduce Insulation Chipping and Cracking. Klein Insulated Tools Exceed The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official
$44.42
The Tradesman Pro Large Carrying Case Comes With A Handle For Easy Transportation. This Durable and Versatile Black Case Has A Klein Tools Lineman Logo and Orange and Gray Piping. It Is Great For Meters, Testers, Borescopes, Infrared Guns and Tools.
$54.60
22 Awg Stranded (7X30) TC Conductors, S-R PVC Insu
$13,985.51
Per 1,000
20
Popularity
Default